Select Country and Language Canada / English
Change Country
1125007 | LAPP GROUP

LAPP GROUP | 1125007 | Oil Resistant Flexible Control & Power Cable, Stationary, 21 AWG (16/32) 0.50 mm2, 7 conductor, Transparent PVC Jacket, Unshielded, Steel Braid0.382" Outer Diameter, 6 Bend radius

  • Manufacturer # 1125007
  • Anixter #BL1125007
Armor: NO
Composite: NO
Conductor Count: 7 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 0.5MM SQUARED OR 1/0.5MM TELEPHONE
Conductor Type: FLEXIBLE
Earth/Ground Wires: NO
Insulation Color Code: ICEA METHOD 4 - BLK WITH NBRS
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: PVC-POLYVINYL CHLORIDE
Product Type: CONTROLFLEX SY TYPES
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Temperature Rating: 80 DEGREES CENTIGRADE
Voltage Range: 500V
Description

European style control & power cable, Conforms to CE standards, Available with inner jacket and steel braid for mechanical protection, Steel braid provides protection from low frequency noise, Pressure extruded jacket for improved flexibility, Control systems, Assembly lines, Control panels, Data processing equipment and other European influenced machinery specifications

Features
  • European style control & power cable
  • Conforms to CE standards
  • Available with inner jacket and steel braid for mechanical protection
  • Steel braid provides protection from low frequency noise
  • Pressure extruded jacket for improved flexibility
  • Control syms, Assembly lines, Control panels, Data processing equipment and other European influenced machinery specifications
Specifications
  • Conductor Type: Bare Copper
  • Insulation: PVC
  • Jacket: Transparent PVC
  • Shield type: Unshielded, Steel Braid
  • Temperature range: -40C to +80C
  • Nominal voltage: 300/500 Volt
  • Approvals: CE, VDE, RoHS
  • RoHS: Y
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items