Select Country and Language Canada / English
Change Country
1152A A8R1000 | BELDEN

BELDEN | 1152A A8R1000 | Coax - CATV Cable 18 AWG solid .040" bare copper-covered steel conductor, plenum, foam FEP insulation, Duofoil + TC braid shield, FEP jacket, beige, 1000' reel

  • Manufacturer # 1152A A8R1000
  • Anixter #B1152A-1000
Braid %: 40% AND 60% BRAID AS QUAD SHIELD
Braid Material: TINNED COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: COAXIAL
Conductor Diameter: 0.064 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 18 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: FEP-FLUORINATED ETHYLENE PROPYLENE
NEC Rating: DUAL LISTED CL2P & CMP
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: QUAD SHIELD (F/B+F/B)
Description

18 AWG solid .040" bare copper-covered steel conductor, plenum, foam FEP insulation, Duofoil (100% coverage) + TC braid shield (60% and 40% coverage), FEP jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items