Select Country and Language Canada / English
Change Country
1167B 0101000 | BELDEN

BELDEN | 1167B 0101000 | Coax - Bundled RFB Coaxial Cable 4-pair 26 AWG FPE SH PVC PVC Black

  • Manufacturer # 1167B 0101000
  • Anixter #B1167B-1000
Braid %: 93% BRAID COVERAGE
Braid Material: ALUMINUM
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: COAXIAL
Conductor Diameter: 0.032 INCHES
Conductor Material: BARE COPPER
Conductor Size: 26 GAUGE AWG
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: HDPE-HI-DENSITY POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 820 CABLE TV
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: QUAD SHIELD (F/B+F/B)
Description

26 AWG stranded (7x34) .019" bare copper conductors, foam HDPE insulation, Duofoil + tinned copper braid shield (93% coverage), overall PVC jacket, inner PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items