Select Country and Language Canada / English
Change Country
1172A G7V1000 | BELDEN

BELDEN | 1172A G7V1000 | 1 pair, 16 AWG, Solid Iron & Constantan conductors, Fluorinated Ethylene Propylene insulation (.010") overall Beldfoil shield. Fluorinated Ethylene-Propylene jacket. PLTC or ITC, CL3P. JX Thermocouple. Pairs are numbered for identification.

  • Manufacturer # 1172A G7V1000
  • Anixter #B1172A-2
Conductor Count: 4 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 26 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PE-POLYETHYLENE
Jacket Material: PVC-POLYVINYL CHLORIDE
RoHS Compliant: YES
Screen/Shield Type: BRAID SHIELDED
Screen/Shield: YES
Shield Construction: BRAID/MYLAR/BRAID OVERALL DBL BRAID
Temperature Rating: 60 DEGREES CENTIGRADE
Voltage Rating: 100 VOLTS AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items