Select Country and Language Canada / English
Change Country
1189AP 8771000 | BELDEN

BELDEN | 1189AP 8771000 | Coax - Broadband CATV Coaxial Cable RG-6 Plenum QUAD SH Natural

  • Manufacturer # 1189AP 8771000
  • Anixter #B1189AP-MT
Approx. Wt. lb./1,000 ft.: 59
Braid %: 40% AND 60% BRAID AS QUAD SHIELD
Braid Material: ALUMINUM
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Diameter: 0.04 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 18 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.040/18/CCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FFEP/0.170
Jacket Material Color (O.D. in.): FR-PVC/WHT/0.248
Jacket Material: FLAMARREST
NEC Rating: CMP, CATVP
Nom. O.D. (in.): 0.248
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG6
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: QUAD SHIELD (F/B+F/B)
Shield: Quad
Vendor: Belden
Description

18 AWG solid .040" bare copper-covered steel conductor, foam FEP insulation, Duobond IV quad shield (60% and 40% coverage), Flamarrest jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items