Select Country and Language Canada / English
Change Country
1191AM 0101000 | BELDEN

BELDEN | 1191AM 0101000 | Coax - CATV Cable 18 AWG GIFHDLDPE DBLSH PVC WITH MSGR Black

  • Manufacturer # 1191AM 0101000
  • Anixter #B1191AM
Approx. Wt. lb./1,000 ft.: 47
Braid %: 40% AND 60% BRAID AS QUAD SHIELD
Braid Material: ALUMINUM
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Diameter: 0.04 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 18 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.040/18/CCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.180
Jacket Material Color (O.D. in.): PVC/BLK/0.298 x 0.433
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: CM, CMG, HL
Nom. O.D. (in.): 0.298 x 0.433
Notes/Special Features: WITH MESSENGER
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG6
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: QUAD SHIELD (F/B+F/B)
Shield: Quad
Vendor: Belden
Description

Series 6, 18 AWG solid .040" bare copper-covered steel conductor(s), gas-injected foam polyethylene insulation, Duobond IV quad shield (60% and 40% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items