Select Country and Language Canada / English
Change Country
1212F 010A1000 | BELDEN

BELDEN | 1212F 010A1000 | 24-4P CMR SOL BC CAT5E+ PO/PVC BLK RIB OA FOIL SHD NONBONDED-PAIR

  • Manufacturer # 1212F 010A1000
  • Anixter #B1212F-0
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: PLENUM
Jacket Color: BLACK
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items