Select Country and Language Canada / English
Change Country
1213F 005A1000 | BELDEN

BELDEN | 1213F 005A1000 | 24-4P CMP SOL BC CAT5E FEP/LSPVC DK GREEN RIB OA FOILSHD NONBONDED-PAIR

  • Manufacturer # 1213F 005A1000
  • Anixter #B1213F-5
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Family: GIGAFLEX
Fire Rating: PLENUM
Jacket Color: GREEN
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Sub Family: 1200 CABLE
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items