Select Country and Language Canada / English
Change Country
1223 SV001 | ALPHA WIRE

ALPHA WIRE | 1223 SV001 | FIT-Wire-Management, Braid, Flat, 7 Current Rating

  • Manufacturer # 1223 SV001
  • Anixter #A1223
Conductor Count: 24 CONDUCTORS
Conductor Size: 22 GAUGE AWG
Construction: WOVEN CONDUCTOR FLAT
FLAT/RIBBON CABLES (Y/N): YES, THIS IS FLAT CABLE
Jacketed: CABLE HAS NO JACKET
Pitch (C-C Spacing): NO SET PITCH - RIBBON
RoHS Compliant: YES
Screen/Shield: NO,CABLE HAS NO SHIELD
Applications

Alpha braid is an exceptional, low resistance way to create a point-to-point ground strap. In retrofit applications, braid is an ideal way to install additional shielding to your cable.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items