Select Country and Language Canada / English
Change Country
1268A 0101000 | BELDEN

BELDEN | 1268A 0101000 | Multi-Conductor - Computer P.O.S. Cable 2-Pair 22 AWG HDPE Shield PVC Black

  • Manufacturer # 1268A 0101000
  • Anixter #B1268A
Conductor Count: 2 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PE-POLYETHYLENE
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL FOIL & BRAID
Temperature Rating: 60 DEGREES CENTIGRADE
Voltage Rating: 150 VOLTS AC
Description

22 AWG solid TC conductors, polyethylene insulation, twisted pairs, overall Beldfoil shield (100% coverage) + TC braid (90% coverage), 22 AWG solid TC drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items