Select Country and Language Canada / English
Change Country
1279R B59500 | BELDEN

BELDEN | 1279R B59500 | 5 25 AWG COAX SOL TNC FHDPE/PVIND FOIL+95% BRD SHD OA PVC 75OHM CMR ROHS

  • Manufacturer # 1279R B59500
  • Anixter #B1279R-0-500
Approx. Wt. lb./1,000 ft.: 78
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: MINI 75 OHM SINGLES & BUNDLES
Conductor Diameter: 0.018 INCHES
Conductor Material: TINNED COPPER
Conductor Size: 25 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.018/25/TC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Fire Rating: RISER
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.074
Jacket Material Color (O.D. in.): PVC/BLK/0.114
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 800 RISER
Notes/Special Features: 5C MINI HIGH-RES
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RGB
Rating: CMR
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: Duobond + 95% TC Serve
Vendor: Belden
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items