Select Country and Language Canada / English
Change Country
1281S5 0101000 | BELDEN

BELDEN | 1281S5 0101000 | Coax - Banana Peel Unjacketed Bundles Mini Hi-Res Component Video 5C25 RGBSC Black

  • Manufacturer # 1281S5 0101000
  • Anixter #B1281S5-0
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: COAXIAL
Coax Type: BANANA PEEL
Conductor Diameter: 0.018 INCHES
Conductor Material: TINNED COPPER
Conductor Size: 25 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Fire Rating: RISER
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 800 RISER
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: TINNED COPPER SERVE SHIELD
Description

25 AWG solid .018" tinned copper conductors, foam HDPE insulation, Duobond foil plus a tinned copper interlocked serve shield (100% coverage), inner PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items