Select Country and Language Canada / English
Change Country
1307A 1SL1000 | BELDEN

BELDEN | 1307A 1SL1000 | Speaker Cable - 16 AWG, 2 Stranded Oxygen-free High-conductivity Bare Copper Conductors, White 1SL, 1000' Crate Reel Put-up, PO Insulation, PVC Jacket, Sequential Footage Marking Every Two Feet

  • Manufacturer # 1307A 1SL1000
  • Anixter #B1307A-1000
CSA: FT1 VERTICAL FLAME TEST
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE HIGH-CONDUCTIVITY COPPER CONDUCTORS
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: RISER
Insulation Material: PO-POLYOLEFIN
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 75 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
Description

16 AWG stranded (65x34) high-conductivity bare copper conductors, PO insulation, PVC jacket. Sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items