Select Country and Language Canada / English
Change Country
1312A 1SL500 | BELDEN

BELDEN | 1312A 1SL500 | Multi-Conductor - Speaker Cable 4 12 AWG PE FRPVC White 1SL

  • Manufacturer # 1312A 1SL500
  • Anixter #B1312A-500
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 4 CONDUCTORS
Conductor Material: OXYEN FREE COPPER
Conductor Size: 12 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: RISER
Insulation Material: PO-POLYOLEFIN
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: DUAL LISTED CL2R & CMR
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 75 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
Description

12 AWG stranded (168x34) high-conductivity bare copper OFC conductors, PO insulation, conductors cabled, PVC jacket. Sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items