Select Country and Language Canada / English
Change Country
1318SB 0101000 | BELDEN

BELDEN | 1318SB 0101000 | Multi-Conductor - Category 5e Unbonded-Pair Cable 4-Pair 24 AWG PP FRNHPO FRNHPO Black

  • Manufacturer # 1318SB 0101000
  • Anixter #B1318SB
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: BLACK
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

24 AWG solid bare copper conductors, polyolefin insulation, rip cord, see color code chart (below), LSZH jacket. Descending footage marked every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items