Select Country and Language Canada / English
Change Country
1319SB 0105000 | BELDEN

BELDEN | 1319SB 0105000 | Multi-Conductor - Category 6 UTP - ABS Type Approved 4-Pair 23 AWG PP FRNHPO FRNHPO Black

  • Manufacturer # 1319SB 0105000
  • Anixter #B1319SB
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: BLACK
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

23 AWG solid bare copper conductors, polyolefin insulation, LSZH jacket with ripcord, descending footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items