Select Country and Language Canada / English
Change Country
1321SB 0101000 | BELDEN

BELDEN | 1321SB 0101000 | Multi-Conductor - ABS Type Approved Fire Alarm Cable 1 FS PR 16 AWG SIL FRNHPO Black

  • Manufacturer # 1321SB 0101000
  • Anixter #B1321SB
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Insulation Material: SR-SILICON RUBBER
Jacket Color: BLACK
Jacket Material: LSNH-LOW SMOKE/NO OR 'ZERO' HALOGEN
NEC Rating: FPLR-CI
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 105 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
Description

16 AWG solid bare copper conductors, ceramifiable silicone insulation, Beldfoil shield, drain wire, LSZH jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items