Select Country and Language Canada / English
Change Country
1325A 0091000 | BELDEN

BELDEN | 1325A 0091000 | Multi-Conductor - Double-Pair Cable 2 FS PR 22 AWG FLRST FLRST White

  • Manufacturer # 1325A 0091000
  • Anixter #B1325A
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Conductor Count: 2 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: PLENUM
Insulation Material: FRPVC-FLAME RETARDANT PVC
Jacket Color: WHITE
Jacket Material: LSPVC-LOW SMOKE POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800 PLENUM
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: INDIVL/FOIL SIDE & DRAIN OUT
Temperature Rating: 75 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
Description

22 AWG stranded (7x30) TC conductors, plenum, Flamarrest insulation, twisted pairs, individually shielded w/Beldfoil (100% coverage), 24 AWG stranded TC drain wire, Flamarrest jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items