Select Country and Language Canada / English
Change Country
1327A 0061000 | BELDEN

BELDEN | 1327A 0061000 | Multi-Conductor - DataBus ISA/SP-50 FOUNDATION Fieldbus or PROFIBUS Cable 2 FS PR 18 AWG PP FS FRPVC Light Blue

  • Manufacturer # 1327A 0061000
  • Anixter #B1327A-6
Conductor Count: 2 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PO-POLYOLEFIN
Jacket Color: LIGHT BLUE
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: NEC CMG & PLTC-ER
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL & INDIVIDUAL SHIELDS; W/DRAIN
Temperature Rating: 105 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
Description

2 pair, 18 AWG stranded (7x26) tinned copper conductors, polyolefin insulation, individual & overall Beldfoil shield (100% coverage), tinned copper drain wire, oil-resistant PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items