Select Country and Language Canada / English
Change Country
1334A 0031000 | BELDEN

BELDEN | 1334A 0031000 | Multi-Conductor - DataBus ISA/SP-50 FOUNDATION Fieldbus or PROFIBUS Cable 1-Pair 18 AWG PP SH FRPVC Orange

  • Manufacturer # 1334A 0031000
  • Anixter #B1334A
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PO-POLYOLEFIN
Jacket Color: ORANGE
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: NEC CMG
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 90 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

1 pair, 18 AWG stranded (7x26) tinned copper conductors, polyolefin insulation, Beldfoil shield (100% coverage) plus a tinned copper braid shield (65% coverage), tinned copper drain wire, oil-resistant PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items