Select Country and Language Canada / English
Change Country
1335A 0031000 | BELDEN

BELDEN | 1335A 0031000 | 16-1P STR TNC PO FOIL SHD PVC JKT ORG PLTC/CM 100 OHM ROHS

  • Manufacturer # 1335A 0031000
  • Anixter #B1335A
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PO-POLYOLEFIN
Jacket Color: ORANGE
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: NEC CMG & PLTC
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 75 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
Description

DataBus ISA/SP-50 FOUNDATION Fieldbus or PROFIBUS Cable. 1 pair, 16 AWG stranded (7x24) tinned copper conductors, polyolefin insulation, Beldfoil shield (100% coverage) plus a tinned copper braid shield (65% coverage), tinned copper drain wire, oil-resistant PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items