Select Country and Language Canada / English
Change Country
1345F T5U1000 | BELDEN

BELDEN | 1345F T5U1000 | #2-15&18 AWG STR TC PVC/FPE INS IND FOIL SHD O/A TC BRAID TPE JKT GRAY

  • Manufacturer # 1345F T5U1000
  • Anixter #B1345F-T5U1000
Conductor Count: ALL COPPER COMPOSITE CABLES
Conductor Material: TINNED COPPER
Conductor Size: ALL COMPOSITE CABLES
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: GRAY (SLATE)
Jacket Material: TPE-THERMOPLASTIC ELASTOMER
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: INDIVL/FOIL SIDE & DRAIN IN
Voltage Rating: 300 VOLTS AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items