Select Country and Language Canada / English
Change Country
1347A B591000 | BELDEN

BELDEN | 1347A B591000 | Composite - Composite Data, Audio, Video, Security and Control Cable Composite Cable PVC Black, Matte

  • Manufacturer # 1347A B591000
  • Anixter #B1347A
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.0340 INCHES
Conductor Material: BARE COPPER
Conductor Size: 20 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: NEC GENERAL USE
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Description

Coax (2 - 1505A Type) 20 AWG BC, GIFPE isulation, Duofoil plus TC braid (95% cv.), PVC inner jackets. Pairs (4 - 9451 Type): 22 AWG TC, PP insul., drain, Beldfoil shield bonded to pair jacket. Color coded jackets. Cabled. Overall flex. PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items