Select Country and Language Canada / English
Change Country
1351A 0061000 | BELDEN

BELDEN | 1351A 0061000 | Multi-Conductor - Category 6 Nonbonded-Pair ScTP Cable 4-pair F/UTP CMR Reel Light Blue

  • Manufacturer # 1351A 0061000
  • Anixter #B1351A-BLUE
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: RISER
Jacket Color: LIGHT BLUE
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
Description

23 AWG Solid Bare Copper Conductors, Polyolefin Insulation, Polyester Separator, Overall Beldfoil Shield (100% coverage) with Drain Wire, PVC Jacket with Ripcord.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items