Select Country and Language Canada / English
Change Country
1353A 0101000 | BELDEN

BELDEN | 1353A 0101000 | Multi-Conductor - AES/EBU Digital Audio Cable 1-Pair 24 AWG PP FRPVC Black

  • Manufacturer # 1353A 0101000
  • Anixter #B1353A
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 1 PAIR
Conductor Material: BARE COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: RISER
Insulation Material: PO-POLYOLEFIN
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800 RISER
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 60 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
Description

24 AWG Bonded-Pairs stranded (7x32) bare copper conductors, polyolefin insulation, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items