Select Country and Language Canada / English
Change Country
1403A F2V1000 | BELDEN

BELDEN | 1403A F2V1000 | Multi-Conductor - Small Computer System Interface 34-Pair 28 AWG FRPP SH PVC Gray, Dec

  • Manufacturer # 1403A F2V1000
  • Anixter #B1403A
Conductor Count: 34 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 28 AWG (AMERICAN WIRE GUAGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: PLENUM
Impedance: 122 OHM NOMINAL IMPEDANCE
Insulation Material: FRPO-FLAME RETARDANT POLYOLEFIN
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 725 CLASS 2
No. of Pairs: 34
Nom. O.D. (in.): 0.480
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: SPECIAL CONSTRUCTION
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Vendor No.: 1403A
Voltage Rating: 150 VOLTS AC
Weight lb./1,000 ft.: 141.3
Description

SCSI, 28 AWG stranded (7x36) TC conductors, non-plenum, flame-retardant polyolefin insulation, polypropylene buffer layer, twisted pairs, overall Beldefoil shield + TC braid shield (85% coverage), see color code chart (below), light gray PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items