Select Country and Language Canada / English
Change Country
1421A 0605000 | BELDEN

BELDEN | 1421A 0605000 | Multi-Conductor - Low Capacitance Computer Cable for EIA RS-232/422 4-Pair 24 AWG FHDPE FS PVC Chrome

  • Manufacturer # 1421A 0605000
  • Anixter #B1421A
Approx. Wt. lb./1,000 ft.: 37
Conductor Count: 4 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 100 OHM NOMINAL IMPEDANCE
Insulation Material: FPE-FOAMED POLYETHYLENE
Insulation: Datalene
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800
No. of Pairs: 4
Nom. Capacitance (pF/ft.): 13
Nom. Imped. (ohms): 100
Nom. O.D. (in.): 0.280
Nom. Vel of Prop.: 78%
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL STYLE, 2919
Vendor No.: 1421A
Voltage Rating: 30 VOLTS AC
Weight lb./1,000 ft.: 38.3
_Color Code: See Chart 5
Description

24 AWG stranded (7x32) TC conductors, Datalene insulation, twisted pairs, overall Beldfoil shield (100% coverage), 24 AWG stranded TC drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items