Select Country and Language Canada / English
Change Country
1502P 8775000 | BELDEN

BELDEN | 1502P 8775000 | Multi-Conductor - Multimedia Control Cable Composite Cable PVC Natural

  • Manufacturer # 1502P 8775000
  • Anixter #B1502P
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Conductor Count: 2 CONDUCTORS + 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: PLENUM
Impedance: 100 OHM NOMINAL IMPEDANCE
Insulation Material: COMB-DIFFERENT INSULATIONS FOR COMPOSITES
Jacket Color: NATURAL
Jacket Material: LSPVC-LOW SMOKE POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800 PLENUM
RoHS Compliant: YES
Screen/Shield Type: SPECIAL CONSTRUCTION
Screen/Shield: NO
Shield Construction: SPECIAL CONSTRUCTION
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

22 AWG stranded (7x30) TC conductors, plenum, foam FEP insulation (data), STP w/Beldfoil, 18 AWG (16x30) TC conductors unshielded, polypropylene binder tape, Flamarrest insulation (power), Flamarrest jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items