Select Country and Language Canada / English
Change Country
1502R 0091000 | BELDEN

BELDEN | 1502R 0091000 | 22-1P STR TNC FPE SHD + 18-2C STR TNC FRPVC FRPVC JKT WHT CMR 75C ROHS

  • Manufacturer # 1502R 0091000
  • Anixter #B1502R-9
Conductor Count: ALL COPPER COMPOSITE CABLES
Conductor Material: TINNED COPPER
Conductor Size: ALL COMPOSITE CABLES
Conductor Type: STRANDED CONDUCTOR
Fire Rating: RISER
Insulation Material: COMB-DIFFERENT INSULATIONS FOR COMPOSITES
Jacket Color: WHITE
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800 RISER
RoHS Compliant: YES
Screen/Shield Type: SPECIAL CONSTRUCTION
Screen/Shield: YES
Shield Construction: SPECIAL CONSTRUCTION
Temperature Rating: 75 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items