Select Country and Language Canada / English
Change Country
1502R G751000 | BELDEN

BELDEN | 1502R G751000 | Multi-Conductor - Multimedia Control Cable 2 18 AWG PVC +2 FS 22 AWG FHDPEFRPVC Aqua

  • Manufacturer # 1502R G751000
  • Anixter #B1502R-G75-1000
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 2 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: ALL COMPOSITE CABLES
Conductor Type: STRANDED CONDUCTOR
Fire Rating: RISER
Insulation Material: COMB-DIFFERENT INSULATIONS FOR COMPOSITES
Jacket Color: AQUA
Jacket Material: FRPVC-FLAME RETARDANT PVC
NEC Rating: UL LISTED ART 800 RISER
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: COMPOSITE CABLES/PARTIAL SHIELDS
Temperature Rating: 75 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
Description

22 AWG stranded (7x30) TC conductors, FPE insulation (data), STP (Data) w/Beldfoil, TC drain wire, 18 AWG (16x30) TC conductors, unshielded (power) pair, F-R PVC insulation (power), F-R PVC Jacket (Available in Black, White, or Aqua)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items