Select Country and Language Canada / English
Change Country
1502SB 0101000 | BELDEN

BELDEN | 1502SB 0101000 | Multi-Conductor - Multimedia Control Cable 2 18 AWG PP + 2FS 22 AWG FHDPE FRNHPO Black

  • Manufacturer # 1502SB 0101000
  • Anixter #B1502SB
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 2 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: ALL COMPOSITE CABLES
Conductor Type: STRANDED CONDUCTOR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Insulation Material: COMB-DIFFERENT INSULATIONS FOR COMPOSITES
Jacket Color: BLACK
Jacket Material: LSNH-LOW SMOKE/NO OR 'ZERO' HALOGEN
NEC Rating: NEC CMG
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: COMPOSITE CABLES/PARTIAL SHIELDS
Temperature Rating: 75 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
Description

22 AWG stranded (7x30) TC conductors, HDFPE insulation (data), STP (Data) w/Beldfoil, TC drain wire; 18 AWG (16x30) TC conductors, unshielded (power) pair, polypropylene insulation (power), LSZH Jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items