Select Country and Language Canada / English
Change Country
1538A 0081000 | BELDEN

BELDEN | 1538A 0081000 | Multi-Conductor - IBM RISC System/6000 3-Pair 28 AWG PP/PE SH FR PVC Gray

  • Manufacturer # 1538A 0081000
  • Anixter #B1538A
Conductor Size: 28 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED
Conductor/Pair Count: 3 PAIR
Fire Rating: RISER
Jacket Color: GREY
Shielded: SF/UTP - SCREENED & FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
Description

28 AWG stranded (7x36) bare copper conductors, non-plenum, patented step polyolefin insulation, twisted pairs, overall Beldfoil shielded + TC braid shield (65% coverage), TC drain wire, PVC jacket (see RISC color code chart below).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items