Select Country and Language Canada / English
Change Country
1592A 0021000 | BELDEN

BELDEN | 1592A 0021000 | Multi-Conductor - Category 5e Nonbonded-Pair Patch Cable U/UTP CM Reel Red

  • Manufacturer # 1592A 0021000
  • Anixter #B1592A002
Category: CATEGORY 5E
Color: RED
Connector Type: RJ45 TO RJ45
Family: DT350P
Lengths: 1000 FT. : 304.8 M
Market Name: INTEGRITY
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

24 AWG Stranded (7x32) Bare Copper Conductors, Non-Plenum, Polyolefin Insulation, Twisted Pairs, RJ45 Compatible, PVC Jacket

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items