Select Country and Language Canada / English
Change Country
1606 SL021 | ALPHA WIRE

ALPHA WIRE | 1606 SL021 | Communication-Control-Industrial-Cable, Communication-Control, 6 Conductor, 26 AWG, Unshielded, 150 V, PVC Jacket, PP Insulation, 0.09 Jacket Diameter, 0.024 Jacket Thickness, 0.037 Core Diameter, 7/34 Stranding

  • Manufacturer # 1606 SL021
  • Anixter #A1606
Conductor Count: 6 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 26 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PP-POLYPROPYLENE
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800
Screen/Shield: NO
Applications

Alpha Wire offers a broad line of communications and control cables for audio systems, broadcast and studio, data transmission, business machines, security systems, control systems, and instrumentation systems.

Tech. Info & Standards

CA Prop 65

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items