Select Country and Language Canada / English
Change Country
1632 | ALPHA WIRE

ALPHA WIRE | 1632 | Hook-Up-Wire, Premium, 20 AWG, 1500 V, 41/36 Stranding, EPR Insulation, -30 to 90 Degrees, 0.118 Diameter Insulation, 0.04 Insulation Thickness

  • Manufacturer # 1632
  • Anixter #A1632-0
Conductor Material: TINNED COPPER
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 41 STRANDS IN EACH CONDUCTOR
Insulation Color: BLACK
Insulation Material: EPR-ETHYLENE PROPYLENE RUBBER
Jacket Material: NO JACKET
Product Type: LEADWIRE
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE (194 F)
Voltage Rating: 1500 VOLTS AC OR DC
Applications

Alpha Wire hook-up wire is available in a variety of insulations to meet your needs for temperature, ability to withstand wear and abrasion, electrical performance, or resistance to oil, solvents, and chemicals.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items