Select Country and Language Canada / English
Change Country
1694A 0105000 | BELDEN

BELDEN | 1694A 0105000 | Low Loss Serial Digital Coax Cable, RG-6/U Type, 18 AWG Solid .040" Bare Copper Conductor, Gas-injected Foam HDPE Insulation, Duofoil + TC Braid Shield (95% Coverage), PVC Jacket

  • Manufacturer # 1694A 0105000
  • Anixter #B1694A
Approx. Wt. lb./1,000 ft.: 45
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Diameter: 0.04 INCHES
Conductor Material: BARE COPPER
Conductor Size: 18 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.040/18/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: RISER
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.180
Jacket Material Color (O.D. in.): PVC/BLK/0.274
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 800 RISER
Notes/Special Features: + COLORS SDI/HDTV
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG6
Rating: CMR
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: Foil + 95% TC Braid
Vendor: Belden
Description

Brilliance Banana Peel Precision Video Snake Cable gives you outstanding digital video performance using multiple coaxes in a single pull.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items