Select Country and Language Canada / English
Change Country
1694SB 0101000 | BELDEN

BELDEN | 1694SB 0101000 | Coax - Shipboard Precision Video Cable - Analog/Digital Application 18 AWG PE/GIFHDPE SH FRNHPO Black

  • Manufacturer # 1694SB 0101000
  • Anixter #B1694SB
Approx. Wt. lb./1,000 ft.: 46
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Diameter: 0.04 INCHES
Conductor Material: BARE COPPER
Conductor Size: 18 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.040/18/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.180
Jacket Material Color (O.D. in.): LSZH/BLK/0.274
Jacket Material: LSNH-LOW SMOKE NON HALOGEN
NEC Rating: CMG, LSZH
Notes/Special Features: SHIPBOARD
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG6
Rating: CMG-LS
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: Foil + 95% TC Braid
Vendor: Belden
Description

18 AWG solid .040" bare copper conductor, gas-injected foam HDPE insulation, Duofoil (100% coverage) plus a tinned copper braid shield (95% coverage), LSZH jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items