Select Country and Language Canada / English
Change Country
1700S6 F2V1000 | BELDEN

BELDEN | 1700S6 F2V1000 | Multi-Conductor - Banana Peel Jacketless Cables Banana Peel 6X CMR Reel Gray, Dec

  • Manufacturer # 1700S6 F2V1000
  • Anixter #B1700S6-09
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 24 PAIR
Fire Rating: RISER
Jacket Color: GREY
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: COMPOSITE
Description

24 AWG bonded-pairs, solid bare copper conductors, non-plenum, Polyolefin insulation, rip cord, riser, see color code chart (below), PVC inner jacket (light blue or gray), no overall jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items