Select Country and Language Canada / English
Change Country
1701S6 D15500 | BELDEN

BELDEN | 1701S6 D15500 | Multi-Conductor - Banana Peel Jacketless Cables Banana Peel 6X CMP Reel Blue

  • Manufacturer # 1701S6 D15500
  • Anixter #B1701S6-06-500
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 24 PAIR
Fire Rating: PLENUM
Jacket Color: BLUE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: COMPOSITE
Description

24 AWG bonded-pairs, solid bare copper conductors, plenum, FEP insulation, rip cord, riser, see color code chart (below), Flamarrest inner jacket (natural), no overall jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items