Select Country and Language Canada / English
Change Country
17041A | VOLEX

VOLEX | 17041A | 16-3C CORD UNSHD 24" 60C SJT SHD MALE (290B)-FEMALE (386A)

  • Manufacturer # 17041A
  • Anixter #B17041A
Conductor Count: 3 CONDUCTOR
Conductor Size: 16 AWG
Voltage: 125V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items