Select Country and Language Canada / English
Change Country
1705 | ALPHA WIRE

ALPHA WIRE | 1705 | Communication-Control-Industrial-Cable, Communication-Control, 1 Conductor, 24 AWG, SPIRAL, 1000 V, PVC Jacket, PE Insulation, 0.106 Jacket Diameter, 0.02 Jacket Thickness, 10/34 Stranding

  • Manufacturer # 1705
  • Anixter #A1705
Conductor Count: 1 CONDUCTOR
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: NOT LISTED BY UL UNDER NEC
RoHS Compliant: YES
Screen/Shield Type: SPIRAL WIRE SHIELD
Screen/Shield: YES
Shield Construction: OVERALL BRAID SHIELD
Temperature Rating: 80 DEGREES CENTIGRADE
Voltage Rating: 1000 VOLTS AC
Applications

Alpha Wire offers a broad line of communications and control cables for audio systems, broadcast and studio, data transmission, business machines, security systems, control systems, and instrumentation systems.

Tech. Info & Standards

CA Prop 65

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items