Select Country and Language Canada / English
Change Country
1712 | ALPHA WIRE

ALPHA WIRE | 1712 | Communication-Control-Industrial-Cable, Communication-Control, 2 Conductor, 20 AWG, Braid, 600 V, PVC Jacket, PE Insulation, 0.221 Jacket Diameter, 0.03 Jacket Thickness, 26/34 Stranding

  • Manufacturer # 1712
  • Anixter #A1712
Conductor Count: 2 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 62 OHM NOMINAL IMPEDANCE
Insulation Material: PE-POLYETHYLENE
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
RoHS Compliant: YES
Screen/Shield Type: BRAID SHIELDED
Screen/Shield: YES
Shield Construction: OVERALL BRAID SHIELD
Temperature Rating: 60 DEGREES CENTIGRADE
Voltage Rating: 600 VOLTS AC
Applications

Alpha Wire offers a broad line of communications and control cables for audio systems, broadcast and studio, data transmission, business machines, security systems, control systems, and instrumentation systems.

Tech. Info & Standards

CA Prop 65

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items