Select Country and Language Canada / English
Change Country
17729 | VOLEX

VOLEX | 17729 | 18-3C (41X34) FOIL SHLD PWR CORD MALE/FEM VW-1 6'7" BELDEN 17729

  • Manufacturer # 17729
  • Anixter #B17729
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 18 AWG
Conductor Type: STRANDED
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Jacket Color: BLACK
Jacket Material: TPE-THERMOPLASTIC ELASTOMER
Screen/Shield: UNSHIELDED
Standards: UL/CSA
Voltage: 300V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items