Select Country and Language Canada / English
Change Country
1776 010250 | BELDEN

BELDEN | 1776 010250 | 20-2C STR TNA EPDM RY BRD 85% TNA BRD SHD EPDM JKT BLK 600V 90C

  • Manufacturer # 1776 010250
  • Anixter #B1776
AWG: 20
Conductor Count: 2 CONDUCTORS
Conductor Material: OTHER, NOT MENTIONED ABOVE
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: EPDM-ETHYLENE-PROPYLENE-DIENE MONOMER RUBBER
Jacket Color: BLACK
Jacket Material: EPDM-ETHYLENE-PROPYLENE-DIENE MONOMER RUBBER
No. of Conductors: 2
RoHS Compliant: YES
Screen/Shield Type: BRAID SHIELDED
Screen/Shield: YES
Shield Construction: SPECIAL CONSTRUCTION
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Rating: 600 VOLTS AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items