Select Country and Language Canada / English
Change Country
179DT 0041000 | BELDEN

BELDEN | 179DT 0041000 | Coax - Sub-Miniature 28 AWGH PE/GIFPE SH PVC Yellow

  • Manufacturer # 179DT 0041000
  • Anixter #B179DT-YELLOW
AWG: 28.5
Approx. Wt. lb./1,000 ft.: 7.3
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: RG 179
Conductor Diameter: 0.0120 INCHES
Conductor Material: BARE COPPER
Conductor Size: 28 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.012/28.5/BC
Conductor Type: 28.5 AWG Solid BC
Conductor Type: SOLID CONDUCTOR
Copper: BC
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Dielectric Type/Jkt.: HDFPE/PVC
Fire Rating: RISER
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.056
Jacket Material Color (O.D. in.): PVC/BLK/0.100
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Jacket: PVC
Major Market: Video
NEC Rating: UL LISTED ART 800 RISER
Nom. O.D. (in.): 0.100
Notes/Special Features: HDTV/SDI SUB-MINIATURE
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG179
Rating: CMR
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield Coverage: Foil + 95% TC Braid
Shield: Duofoil + 95% TC Braid
Stranding: Solid
UL Designation: CMR
Vendor: Belden
_NEC Rating: CMR
Description

28.5 AWG solid .012" bare copper conductor, gas-injected foam HDPE insulation, Duofoil foil + tinned copper braid shield (95% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items