Select Country and Language Canada / English
Change Country
1800B 007U1000 | BELDEN

BELDEN | 1800B 007U1000 | Multi-Conductor - Single-Pair Cable 24 AWG FHDPE FS PR PVC Violet

  • Manufacturer # 1800B 007U1000
  • Anixter #B1800B-7-U1000
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: FHDPE-FOAMED HIGH-DENSITY POLYETHYLENE
Jacket Color: VIOLET (PURPLE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: NEC CMG
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 60 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
Description

24 AWG stranded (7x32) tinned copper conductors, Datalene insulation, twisted pairs, overall Beldfoil shield (100% coverage), 24 AWG drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items