Select Country and Language Canada / English
Change Country
1800F G7VU1000 | BELDEN

BELDEN | 1800F G7VU1000 | Multi-Conductor - Single-Pair Cable 24 AWG PR FHDPE BRD PVC Red, Matte

  • Manufacturer # 1800F G7VU1000
  • Anixter #B1800F-2
Conductor Count: 1 PAIR
Conductor Material: BARE COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: FHDPE-FOAMED HIGH-DENSITY POLYETHYLENE
Jacket Color: RED
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 725 CL2 RISER
RoHS Compliant: YES
Screen/Shield Type: FRENCH BRAID
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 60 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
Description

24 AWG stranded (42x40) HC BC conductors, Datalene insulation, conductors cabled with fillers, TC "French Braid" Shield (95% coverage), BC drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items