Select Country and Language Canada / English
Change Country
1808A B591000 | BELDEN

BELDEN | 1808A B591000 | Coax - High-Flex S-Video cable, 30 AWG, 2 stranded (7x38) .012" tinned copper conductors, foam HDPE insulation, tinned copper serve shield, PVC jacket

  • Manufacturer # 1808A B591000
  • Anixter #B1808A
Approx. Wt. lb./1,000 ft.: 33
Braid %: 90% BRAID COVERAGE
Braid Material: ALUMINUM
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: MINI 75 OHM SINGLES & BUNDLES
Conductor Diameter: 0.04 INCHES
Conductor Material: TINNED COPPER
Conductor Size: 30 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.013/30/TC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: HDPE-HI-DENSITY POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.058
Jacket Material Color (O.D. in.): PVC/BLK/0.255
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: CM, CATV
Notes/Special Features: 2C HIGH-FLEX
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RGB
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: 90% TC Serve
Vendor: Belden
Description

The S-video format, also known as Y/C or Super VHS (SVHS) video, requires two coaxial cables to allow for separate transmission of the two parts of a VHS video signal; the luminance (Y) and chrominance (C). The chrominance signal contains the color information and the luminance the black and white or brightness information of the video signal. This separated transmission of the VHS video signal provides better picture resolution with less noise than does the standard VHS format.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items