Select Country and Language Canada / English
Change Country
1810A B591000 | BELDEN

BELDEN | 1810A B591000 | Multi-Conductor - High Flex Multi-Conductor Cable Bi-amp & Tri-amp Spkr Conn 4 14 AWG PVC PVC Black, Matte

  • Manufacturer # 1810A B591000
  • Anixter #B1810A
Conductor Count: 4 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 14 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

14 AWG stranded (104x34) bare copper conductors, PVC insulation, conductors cabled with fillers, paperwrap, overall PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items