Select Country and Language Canada / English
Change Country
1812A B591000 | BELDEN

BELDEN | 1812A B591000 | Multi-Conductor - Two-Conductor, Low-Impedance Cable 2 24 AWG PVC PVC SRV PVC Black, Matte

  • Manufacturer # 1812A B591000
  • Anixter #B1812A
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE HIGH-CONDUCTIVITY COPPER CONDUCTORS
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
RoHS Compliant: YES
Screen/Shield Type: SPIRAL WIRE SHIELD
Screen/Shield: YES
Shield Construction: SPECIAL CONSTRUCTION
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 100 VOLTS AC
Description

24 AWG stranded (42x40) high-conductivity BC conductors, PVC insulation, double bare copper spiral shield (95% coverage), PVC outer jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items